Fytertech Spilfyter Oil-Only White Spill Pads, Heavy-Weight, 16" x 18", 100/Bag

Representative image only.

Fytertech Spilfyter Oil-Only White Spill Pads, Heavy-Weight, 16" x 18", 100/Bag

Fytertech | Mfr: SFO-75| Item: 8642385

Streetfyter pads feature good absorption, strength, and low-linting

$144.24CAD / Bag of 100

$144.24CAD / Bag of 100
Product Description

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Streetfyter pads are a value choice that are tough enough for daily use.

Specifications
  • Absorption28 gal. (106 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorWhite
  • DescriptionOil-Only White Spill Pads, Heavy-Weight, 16" x 18", 100/Bag
Reviews
Q&A