Fytertech Spilfyter All-in-One Spill Pad Roll, Medium-Weight, 16" x 150', 1/Case

Representative image only.

Fytertech Spilfyter All-in-One Spill Pad Roll, Medium-Weight, 16" x 150', 1/Case

Fytertech | Mfr: DB-914| Item: 8642367

Coverstock uses spunbond material for excellent durability and virtually no linting

$260.05CAD / Case of 1

$260.05CAD / Case of 1
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Spunbond coverstock is abrasion resistant - withstands rigorous abuse from heavy foot traffic. High strength will resist tearing when placed under equipment.

Specifications
  • Absorption28 gal. (106 L)
  • Width (in)16
  • Length (ft)150
  • Width (cm)41
  • ColorGray
  • DescriptionAll-in-One Spill Pad Roll, Medium-Weight, 16" x 150', 1/Case
Reviews
Q&A