FPZ SCL-K05 Regenerative Blowers, 156 cfm (4417 L/min), 230/460 VAC

Representative image only.

FPZ SCL-K05 Regenerative Blowers, 156 cfm (4417 L/min), 230/460 VAC

FPZ | Mfr: SCL K05-MS-3-3 NP| Item: 7960760

Sound-absorbing design minimizes air noise

$2,423.73CAD / Each

$2,423.73CAD / Each
Product Description

Key Features

  • Runs dry
  • TEFC motor-mounted
  • Special sealing minimizes air leakage
  • All-aluminum construction reduces weight and results in uniform thermal expansions
  • Most models have sound emissions lower than OSHA requirements
  • Three-year parts and workmanship warranty
  • 3 year warranty

More About this Item

Regenerative blowers are ideal for pond or plate bath aeration, wastewater treatment, vacuum lifting, trim removal, pneumatic conveying, and dust/smoke removal. Blowers provide oilless, pulse-free air at a very low decibel rating of 58 to 80 dB(A). Unique internal design channels air into sound-absorbing foam to minimize air noise—most models have sound emissions lower than OSHA requirements. Blowers can be mounted in any plane.

3 Year WarrantyRuns DryUL Recognized
Specifications
  • Run DryYes
  • Free Air Capacity (CFM)156
  • Free Air Capacity (LPM)4417 4
  • Max Pressure (PSI)3.251
  • Max Vacuum90" H20
  • Wetted PartsAluminum Alloy
  • Duty CycleContinuous
  • Port Size2" NPT (F)
  • Thread Size2" NPT (F)
  • Max Temperature (° C)40
  • Max Temperature (° F)104
  • Motor Hp3
  • Motor TypeTEFC Motor
  • Power (VAC)230 / 460
  • Power (Hz)60/50
  • Height (in)14.375
  • Width (in)13
  • Length (in)13.5
  • DescriptionRegenerative Blowers, 156 cfm (4417 L/min), 230/460 VAC
  • Warranty3 Years
Reviews
Q&A