FPZ SCL-06B Regenerative Blowers, 39 cfm (1104 L/min), 115/230 VAC

Representative image only.

FPZ SCL-06B Regenerative Blowers, 39 cfm (1104 L/min), 115/230 VAC

FPZ | Mfr: SCL 06B-.33-115/230 NP| Item: 7960710

Sound-absorbing design minimizes air noise

$1,138.93CAD / Each

$1,138.93CAD / Each
Product Description

Key Features

  • Runs dry
  • TEFC motor-mounted
  • Special sealing minimizes air leakage
  • All-aluminum construction reduces weight and results in uniform thermal expansions
  • Most models have sound emissions lower than OSHA requirements
  • Three-year parts and workmanship warranty
  • 3 year warranty

More About this Item

Regenerative blowers are ideal for pond or plate bath aeration, wastewater treatment, vacuum lifting, trim removal, pneumatic conveying, and dust/smoke removal. Blowers provide oilless, pulse-free air at a very low decibel rating of 58 to 80 dB(A). Unique internal design channels air into sound-absorbing foam to minimize air noise—most models have sound emissions lower than OSHA requirements. Blowers can be mounted in any plane.

UL Recognized3 Year WarrantyRuns Dry
Specifications
  • Run DryYes
  • Free Air Capacity (CFM)39
  • Free Air Capacity (LPM)1104
  • Max Pressure (PSI)1.3
  • Max Vacuum36" H20
  • Wetted PartsAluminum Alloy
  • Duty CycleContinuous
  • Port Size1" NPT(F)
  • Thread Size1" NPT(F)
  • Max Temperature (° C)40
  • Max Temperature (° F)104
  • Motor Hp21/64
  • Motor TypeTEFC Motor
  • Power (VAC)115 / 230
  • Power (Hz)60
  • Height (in)9.25
  • Width (in)8.75
  • Length (in)10.25
  • DescriptionRegenerative Blowers, 39 cfm (1104 L/min), 115/230 VAC
  • Warranty3 Years
Reviews
Q&A