Foxx Life Sciences Carboy, Polypropylene, 83 mm Cap, Spigot; 10 L

Representative image only.

Foxx Life Sciences Carboy, Polypropylene, 83 mm Cap, Spigot; 10 L

| Mfr: 155-2211-OEM| Item: 0605954

Secure grips make lifting, filling, and pouring easy

$213.27CAD / Each

$213.27CAD / Each
Product Description

Includes

Easy-open polypropylene (PP) cap and PP spigot.

Key Features

  • Easy-to-read metric graduations are certified to ±5% accuracy
  • Wide-mouth neck simplifies filling and cleaning
  • Ergonomic body design maximizes bench and shelf space
  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • BPA-free, USP Class VI, FDA-grade autoclavable resin offers chemical resistance and heat stability

More About this Item

The easy-to-grip polypropylene storage carboys allow you to securely hold the carboy while lifting, filling, and pouring. The carboys feature easy-to-read metric graduation marks and molded-in material and volume identification markings. Include autoclavable PP spigot.

Specifications
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size80 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • Special FeaturesSpigot
  • Overall Height (in)19 1/5
  • Overall Height (cm)48.7
  • Overall Depth (in)11 35/64
  • Overall Depth (cm)29.3
  • Overall Width (in)6 3/8
  • Overall Width (cm)16.2
  • DescriptionStorage Carboy, PP, 83 mm Cap, Spigot; 10 L
Reviews
Q&A