Foxx Life Sciences Carboy, HDPE, 83 mm Cap; 5 L

Representative image only.

Foxx Life Sciences Carboy, HDPE, 83 mm Cap; 5 L

| Mfr: 152-1111-OEM| Item: 0605938

Secure grips make lifting, filling, and pouring easy

$107.56CAD / Each

$107.56CAD / Each

Buy It Together

Current Item

Foxx Life Sciences Carboy, HDPE, 83 mm Cap; 5 L
Foxx Life Sciences Carboy, HDPE, 83 mm Cap; 5 L
0605938

$107.56CAD / Each
+ =
Total Price 277.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Easy-open polypropylene (PP) cap.

Key Features

  • Easy-to-read metric graduations are certified to ±5% accuracy
  • Wide-mouth neck simplifies filling and cleaning
  • Ergonomic body design maximizes bench and shelf space
  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • BPA-free, USP Class VI, FDA-grade resin offers excellent chemical resistance

More About this Item

The easy-to-grip HDPE storage carboys allow you to securely hold the carboy while lifting, filling, and pouring. The carboys feature easy-to-read metric graduation marks and molded-in material and volume identification markings. Some models offer an autoclavable PP spigot.

Specifications
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size83 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • Special Features
  • Overall Height (in)16 2/5
  • Overall Height (cm)41.7
  • Overall Depth (in)8 21/32
  • Overall Depth (cm)22
  • Overall Width (in)5 5/32
  • Overall Width (cm)13.1
  • DescriptionStorage Carboy, HDPE, 83 mm Cap; 5 L
Reviews
Q&A