Fowler 54-850-001 Digital Coolant Resistant Micrometer, IP40, 0-1" (0-25 mm) Range

Representative image only.

Fowler 54-850-001 Digital Coolant Resistant Micrometer, IP40, 0-1" (0-25 mm) Range

Fowler | Mfr: 548700010| Item: 0992070

Rugged, built-to-last design

$330.41CAD / Each

for an additional
$75.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$330.41CAD / Each

Buy It Together

Current Item

Fowler 54-850-001 Digital Coolant Resistant Micrometer, IP40, 0-1" (0-25 mm) Range
Fowler 54-850-001 Digital Coolant Resistant Micrometer, IP40, 0-1" (0-25 mm) Range
0992070

$330.41CAD / Each
+
Fowler 52-247-005 Micrometer Stand
0992313

$121.11CAD / Each
+ =
Total Price 526.52 ADD 3 ITEMS TO CART
Product Description

Includes

CR2032 replacement battery and fitted case.

Key Features

  • Easy-to-read large LCD display
  • Connects with data output to computer interface
  • Direct RS-232 output
  • Rugged steel design
  • Automatic switch off saves battery life
  • IP40 protection
  • 1 year warranty

More About this Item

These digitial micrometers provide highly accurate measurements. They can be easily connected with data output to computer interface; order sofware and RS-232 cable separately. Features RS-232 output, direct inch/metric conversion, carbide tipped measuring faces, and insulated frame.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)1
  • Min range (mm)0
  • Max range (mm)25
  • Resolution0.00005 in
  • Resolution (mm)0.001
  • Accuracy±0.00005 in
  • Accuracy (mm)±0.002
  • DescriptionBattery-powered digital micrometers with LCD and RS-232 output, 0 to 1"
  • Warranty1 Year
Reviews
Q&A