Fowler 54-554-630 Xtra-Value Electronic Caliper Gauge, 6 in Length; External

Representative image only.

Fowler 54-554-630 Xtra-Value Electronic Caliper Gauge, 6 in Length; External

Fowler | Mfr: 545546300| Item: 9760484

Displays measurements in inches, millimeters, or fractions

$189.33CAD / Each

for an additional
$75.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$189.33CAD / Each

Buy It Together

Current Item

Fowler 54-554-630 Xtra-Value Electronic Caliper Gauge, 6 in Length; External
Fowler 54-554-630 Xtra-Value Electronic Caliper Gauge, 6 in Length; External
9760484

$189.33CAD / Each
+ =
Total Price 264.33 ADD 2 ITEMS TO CART
Product Description

Includes

one 3 V battery (CR2032).

Key Features

  • Spring-loaded travel jaws provide smooth operation and movement
  • Auto off feature maximizes battery life
  • Available for internal or external caliper gauge versions
  • Resolution: 0.01", 0.3 mm, or 1/64
  • 1 year warranty

More About this Item

Robust housing holds the chrome-finished alloy jaws in place to obtain accurate and reliable internal or external measurements. Easily find the thinnest or widest dimension and freeze the reading in place with the thumb-screw lock nut, and or by pressing Hold on the gauge. With the press of a button, the large LCD converts inches to millimeters — or even fractions.

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.01 in or 1/64 in
  • Accuracy±0.01 in
  • Accuracy (mm)±0.3
  • DescriptionXtra-Value Electronic Caliper Gauge, 6 in Length; External
  • Warranty1 year
Reviews
Q&A