Fowler 54-100-024-1 SS, 0-24", large scale digital caliper - +/-0.001 in/+/-0.03 mm

Representative image only.

Fowler 54-100-024-1 SS, 0-24", large scale digital caliper - +/-0.001 in/+/-0.03 mm

Fowler | Mfr: 54-100-024-1| Item: 9715210

$1,217.02CAD / Each

for an additional
$117.72CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,217.02CAD / Each

Buy It Together

Current Item

Fowler 54-100-024-1 SS, 0-24", large scale digital caliper - +/-0.001 in/+/-0.03 mm
Fowler 54-100-024-1 SS, 0-24", large scale digital caliper - +/-0.001 in/+/-0.03 mm
9715210

$1,217.02CAD / Each
+ =
Total Price 1334.74 ADD 2 ITEMS TO CART
Product Description

Includes

Foam-padded plastic storage case.

Key Features

  • Stainless steel construction
  • Tri-mode digital display — inches, millimeters, and fractions
  • For making inside, outside, depth, and step measurements
  • Auto on/off feature preserves battery life
  • Bar scale is graduated in inches and millimeters
  • Free-wheeling friction roller advances and retracts slide
  • Etched and filled black graduations
  • 1 year warranty
1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)24
  • Min range (mm)0
  • Max range (mm)600
  • Resolution0.0005 in
  • Accuracy±0.001 in
  • Accuracy (mm)±0.03
  • DescriptionSS, 0-24", large scale digital caliper - +/-0.001 in/+/-0.03 mm
  • Warranty1 Year
Reviews
Q&A