Fowler 54-004-850 2-Piece Digital Caliper and Micrometer Measuring Set

Representative image only.

Fowler 54-004-850 2-Piece Digital Caliper and Micrometer Measuring Set

Fowler | Mfr: 540048500 BOM| Item: 0992341

$658.61CAD / Each

for an additional
$75.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$658.61CAD / Each

Buy It Together

Current Item

Fowler 54-004-850 2-Piece Digital Caliper and Micrometer Measuring Set
Fowler 54-004-850 2-Piece Digital Caliper and Micrometer Measuring Set
0992341

$658.61CAD / Each
+ + =
Total Price 1162.73 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 5 year warranty

More About this Item

Digital Measuring Kit includes micrometer 09920-70, digital caliper 97152-08 and carrying case. Micrometer with digital counter offers direct inch/metric conversion with a 0 to 1"/0 to 25 mm range with a resolution of 0.00005"/ 0.001 mm; Caliper with LCD measures inside, outside depth and step from 0 to 6"/0 to 150 mm; resolution is 0.0005"/0.01 mm. Both instruments are RS-232 compatible—order cables and software separately.

If calibration is needed for both pieces, two calibration certs will be needed.

.

5 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • ResolutionMicrometer: 0.0005 in; Caliper: 0.005 in
  • Resolution (mm)Micrometer: 0.001; Caliper: 0.01
  • Description2-Piece Digital Caliper and Micrometer Measuring Set
  • Warranty5 years
Reviews
Q&A