Fomblin Y L-VAC 16/6 PFPE Pump Inert Oil, 1 kg

Representative image only.

Fomblin Y L-VAC 16/6 PFPE Pump Inert Oil, 1 kg

Fomblin | Mfr: 16/6,1 KG| Item: 7975171

Formulated to ensure optimum pump performance

$892.87CAD / Each

$892.87CAD / Each
Product Description

Key Features

  • Compatible with corrosive gases, oxygen and hydrogen, plastics, elastomers, and metals
  • Increases the mean-time between failure
  • Ideal for use in chemical processes

More About this Item

The YL-Vac PFPE vacuum pump oils are formulated to ensure optimum pump performance and pump life They are ideal for use in chemical processes which require inert mechanical vacuum pump oils.

Chemically inert perfluoropolyether oil recommended for use in perfluoropolyether adapted mechanical booster pumps.

Specifications
  • FormLiquid
  • Volume (mL)517
  • Vapor Pressure (torr)2x10-6
  • Specific Gravity1.89
  • Description16/6 PFPE Pump Inert Oil, 1 kg
Documents & Certificates
Reviews
Q&A