Fluke TP80 Electronic Test Probes, CAT III 1000 V, 1 A

Representative image only.

Fluke TP80 Electronic Test Probes, CAT III 1000 V, 1 A

Fluke | Mfr: TP80| Item: 2600286

Directly measure voltage, current, and continuity

$88.39CAD / Set of 1

$88.39CAD / Set of 1
Product Description

Key Features

  • Small, sharp tips for making accurate contact
  • IC insulated cap prevents shortening of IC legs
  • One red and one black probes
  • CAT III 1000 V, 10 A rated
  • 1 year warranty

More About this Item

Use these test probes to safely measure voltage, current, continuity, etc safely.

Designed for electronic probing of high-density components or boards. One red, one black lead.

Available for sale in the United States and Canada only

1 Year WarrantyUL Listed.
Specifications
  • DC Max (Volts)1000
  • Current (AC/DC)1 A
  • AC Max (Volts)1000
  • Safety RatingCAT III 1000 V, 1 A
  • ApplicationsProbe high density components or boards without shortening
  • DescriptionElectronic Test Probes, CAT III 1000 V, 1 A
  • Warranty1 year
Reviews
Q&A