Fluke TiS55+ Thermal Imager

Representative image only.

Fluke TiS55+ Thermal Imager

Fluke | Mfr: FLK-TIS55+ 27HZ| Item: 2003759

Be proactive instead of reactive with asset tagging functionality

$6,541.84CAD / Each

$6,541.84CAD / Each

Buy It Together

Current Item

Fluke TiS55+ Thermal Imager
Fluke TiS55+ Thermal Imager
2003759

$6,541.84CAD / Each
+
Extech 382252 Earth ground Resistance Tester Kit
2004208

$528.95CAD / Each
+ =
Total Price 7540.80 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

1 rechargeable lithium-ion battery.

Key Features

  • Touchscreen IR Fusion™
  • Asset tagging allows you to easily compare asset images over time
  • Scanning the QR code on each asset creates a timeline of your inspections
  • 256 x 192 infrared resolution
  • Manual and fixed focus
  • Measure up to 550 °C
  • Engineered to withstand 2 meter drop
  • 2 year warranty

More About this Item

The Fluke TiS55+/TiS75+/TiS20+ MAX thermal imagers are handheld, infrared imaging cameras for use in many applications. These applications include equipment troubleshooting, preventive and predictive maintenance, building diagnostics, and research and development. The imagers dislay thermal images on a high-visibility, industrial-quality LCD touch screen. They can save images to internal memory or to a removable memory card. Saved images and data stored in internal memory or on the memory card can be transferred to a PC through a direct USB connection or by wireless transfer. The imagers work with the Fluke Connect™ app available on mobile devices and with the Fluke Connect™ software available for PCs.

Two year warrantyConformite Europeenne
Specifications
  • Pixels / Thermal Resolution256 x 192 (49,152 pixels)
  • Detector Speed (Hz)27
  • Field Of View (FOV)28° x 20°
  • Min Temperature (° F)-4
  • Max Temperature (° F)1022
  • Min Temperature (° C)-20
  • Max Temperature (° C)550
  • Accuracy±2 °C or 2 % (whichever is greater) at 25 °C ambient temperature
  • Thermal Sensitivity (N.E.T.D) (° F)40 mK
  • Focus TypeManual focus
  • Min Focus Distance (m)0.15
  • Min Focus Distance (in)5.9
  • Palette Selection6
  • Fusion (Picture in Picture)IR-Fusion technology: AutoBlend continuous 0 % to 100 %. Adds the context of the visible details to your infrared image
  • EmissivityOn-screen emissivity correction
  • Text AnnotationAfter IS2 capture, user can type in a note using on-screen keyboard
  • Voice Annotation60 second maximum audio recording via Bluetooth Audio Headset Profile (HSP) connection to external device
  • Data OutputWireless
  • Memory Storage TypeNon-radiometric BMP or JPEG or fully-radiometric is2
  • Memory CapacityInternal ∼500 images and external ≥4 GB SD card (>1000 images)
  • Software IncludedNo
  • Display Type3.5" LCD touchscreen (landscape)
  • Battery life≥3.5 hours continuous (without WiFi)
  • Battery1 rechargeable lithium-ion (included)
  • DescriptionTiS55+ Thermal Imager
Reviews
Q&A