Fluke T6-600 Electrical Tester with FieldSense Technology; 600 V

Representative image only.

Fluke T6-600 Electrical Tester with FieldSense Technology; 600 V

Fluke | Mfr: T6-600| Item: 2000465

Measure voltage without leads or clamps

$383.07CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$383.07CAD / Each

Buy It Together

Current Item

Fluke T6-600 Electrical Tester with FieldSense Technology; 600 V
Fluke T6-600 Electrical Tester with FieldSense Technology; 600 V
2000465

$383.07CAD / Each
+ + =
Total Price 927.69 ADD 3 ITEMS TO CART
Product Description

Includes

test leads with 4 mm probe caps and batteries.

Key Features

  • Place up to AWG 4/0 wires in the open fork to obtain readings
  • Obtain AC and DC voltage and current measurements
  • T6-1000 also measures frequency and resistance
  • Features backlit display and HOLD button to temporarily freeze the display
  • 2 year warranty

More About this Item

These electrical testers feature noncontact FieldSense technology to make your job faster, easier, and safer. The open-fork design accepts up to AWG 4/0 wires (17.8 mm diameter)—no need for leads, clamps, opening covers, or removing wire nuts to obtain TRMS voltage and current readings.
Connect the included test leads to increase accuracy and obtain VDC readings as well.

Measure up to 600 volts with the T6-600 with a CATIII 600 V safety rating—or 1000 volts with the T6-1000 and a CATIII 100 V safety rating. The T6-1000 also displays voltage and current readings simultaneously.

Available for sale in the United States and Canada only.

Two year warrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Warranty2 Years
Reviews
Q&A