Fluke Solar Tools Pro Kit with Multifunction PV Analyzer, Solar Irradiance Meter, TruTest™ Software, and MC4 Leads

Representative image only.

Fluke Solar Tools Pro Kit with Multifunction PV Analyzer, Solar Irradiance Meter, TruTest™ Software, and MC4 Leads

Fluke | Mfr: FLK-SMFT-1000/PRO| Item: 2005131

All-in-one test solution to verify solar system performance and safety while expediting client reporting

$9,470.94CAD / Each

$9,470.94CAD / Each
Product Description

Includes

SMFT-1000-BP Professional Tool Backpack, SMFT-1000 Multifunction PV Analyzer, IRR2-BT Wireless Solar Irradiance Meter Pro, i100 AC/DC Current Clamp 100 A, TP1000 Test Probe with Remote Test Button, TL1000 Test Lead Set, TL1000-MC4 Test Lead Set, TL1000/30M Test Lead on Reel, Coupler Set, PVLEAD3 MC4 Solar Clamp Test Lead Set, and TruTest™ Advanced Data Management and Reporting Software.

Key Features

  • Meets IEC 62446-1 standards for Category 1 and Category 2 tests
  • Open-circuit voltage (VOC) measurement at the PV module/string up to 1000 V DC
  • Short-circuit (ISC) current measurement at the PV module/string up to 20 A DC
  • On-location I-V curve results compares manufacturer I-V curve data to measured data on the analyzer screen
  • Compatible with Fluke TruTest™ data management software
  • 3 year warranty

More About this Item

Test that PV systems are performing to their optimal power output as well as operating safely with the Fluke SMFT-1000 multifunction testers with I-V curve tracing. Designed for PV professionals that provide installation, commissioning and maintenance services to systems that operate at 1000 V DC or under, the SMFT-1000 kits provide a complete PV testing solution that conforms to IEC 62446-1 standards. Through Fluke’s TruTest™ Software, measurement data from solar site installation and commissioning testing can be easily imported, organized, and analyzed for effortless reporting without having to bring a laptop on-site.

To perform precise I-V curve measurements, real time irradiance and temperature data is needed. The included IRR2-BT irradiance meter wirelessly connects to the SMFT-1000 to communicate data in real time, providing the most accurate I-V curve measurements possible. If the wireless connection is interrupted for any reason, the IRR2-BT will continue recording data for up to 17 hours that can later be matched to tests taken with the SMFT-1000.

Specifications
  • Min AC Voltage (Voltage)5
  • Max AC Voltage (Voltage)700
  • Min AC Current (amps)1
  • Max AC Current (amps)100
  • Min DC Voltage (Voltage)5
  • Max DC Voltage (Voltage)1000
  • Min DC Current (amps)1
  • Max DC Current (amps)100
  • Battery Type6 AA (included)
  • Length (in)3 51/64
  • Height (in)4 29/32
  • Width (in)9 51/64
  • Length (cm)10
  • Height (cm)12.5
  • Width (cm)25
  • DescriptionSolar Tools Pro Kit with Multifunction PV Analyzer, Solar Irradiance Meter, TruTest™ Software, and MC4 Leads
  • Warranty3 years
Reviews
Q&A