Fluke Networks MicroScanner™ PoE Industrial Ethernet Cable Verifier Kit with Intellitone™ Pro 200 Probe

Representative image only.

Fluke Networks MicroScanner™ PoE Industrial Ethernet Cable Verifier Kit with Intellitone™ Pro 200 Probe

Fluke Networks | Mfr: MS-POE-IE-KIT| Item: 1778475

Perform continuity tests on RJ45, M12X, M12D, and M8D terminated cables

$3,339.66CAD / Each

$3,339.66CAD / Each

Buy It Together

Current Item

Fluke Networks MicroScanner™ PoE Industrial Ethernet Cable Verifier Kit with Intellitone™ Pro 200 Probe
Fluke Networks MicroScanner™ PoE Industrial Ethernet Cable Verifier Kit with Intellitone™ Pro 200 Probe
1778475

$3,339.66CAD / Each
+ =
Total Price 4832.72 ADD 2 ITEMS TO CART
Product Description

Includes

IntelliTone Pro 200 probe, remote ID kit, duffle bag, multiconnector adapter, Cat6A patch cord, RJ45 male to RJ45 female patch cord, RJ45/M12X patch cord, RJ45/M12D patch cord, RJ45/M8D patch cord for testing of M12X, M12D, M8D terminated cables.

Key Features

  • Displays cable length, wiremap and distance to fault on a single screen
  • Identifies remote ID locators and detects Ethernet ports
  • Generates IntelliTone™ and normal analog toning signals
  • Display network switch speeds up to 10 Gbps and PoE
  • Includes IntelliTone probe to help locate and trace cable with IntelliTone signal and remote ID
  • 1 year warranty

More About this Item

Quickly determine the location of opens, shorts, and crosswires with the MicroScanner industrial Ethernet cable verifier kits. Since cable failures result in costly production downtime, it is vital to replace or repair broken cables fast. View cable length, wiremap and distance to fault on a large LCD, making it easy to identify the location of the fault. The MicroScanner PoE models help determine if a problem is caused by insufficient power or the powered device.

Select from three test modes: cable test, tone, or power over Ethernet (PoE). Use the cable test mode to measure the cable length, verify wiremap, identify remote ID locators, and detect Ethernet ports. Tone mode helps locate cables by generating IntelliTone™ and normal analog signals. In the PoE mode, MicroScanner 2 verifier solicits and detects the presence of 802.3af compatiblePoE devices while Microscanner PoE verifiers solicits and detects the presence of 802.3af, at, bt, and UPOE (Cisco’s Universal Power over Ethernet) compatible PoE devices.

MicroScanner PoE cable verifier includes an IntelliTone probe to help locate and isolate cables behind walls, panels or in bundles. Digital IntelliTone signal is easier to detect at a distance than analog tones. The verifier detects the advertised speed of 802.3 Ethernet ports with speeds of 10 Mbps, 100 Mbps, 1 Gbps, 2.5 Gbps, 5 Gbps, and 10 Gbps. Use the verifier to test twisted pair (UTP, FTP, and SSTP) cables up to 460 m (1500 ft).

1 Year Warranty
Specifications
  • Range460 m (1500 ft)
  • Accuracy±4% or 0.6 m (2 ft) whichever is greater
  • FunctionCable test, tone, and PoE
  • Resolution0.3 m (1 ft)
  • DisplayMonochrome backlit LCD
  • Battery Life20 hours of typical use
  • Battery2 x AA (alkaline, photo lithium, NiMH, or NiCad)
  • Length (in)6 3/8
  • Width (in)3
  • Height (in)1 3/8
  • DescriptionMicroScanner™ PoE Industrial Ethernet Cable Verifier Kit with Intellitone™ Pro 200 Probe
  • Warranty1 year
Reviews
Q&A