Fluke LVD2 Noncontact Pen-Style AC Voltage Tester, CAT IV 600 V

Representative image only.

Fluke LVD2 Noncontact Pen-Style AC Voltage Tester, CAT IV 600 V

Fluke | Mfr: LVD2| Item: 2604903

Safely detect voltage with voltage detectors

$88.40CAD / Each

$88.40CAD / Each
Product Description

Includes

One AAA battery.

Key Features

  • Detects from 90 to 600 V AC
  • Dual levels of detection—turns blue from 2.54 to 12.7 cm (1 to 5”) from the source and red when at the source
  • Features a bright LED flashlight
  • Operating temperature 0 to 50°C

More About this Item

Rugged and reliable handheld devices to help detect voltage or validate the functionality of your test tool.

Specifications
  • Compatible WithSelf-standing unit
  • DescriptionNoncontact Pen-Style AC Voltage Tester, CAT IV 600 V
Reviews
Q&A