Fluke FLK2AC/90-1000V Pocket-Sized Voltage Detector, 90 to 1000 V AC

Representative image only.

Fluke FLK2AC/90-1000V Pocket-Sized Voltage Detector, 90 to 1000 V AC

Fluke | Mfr: FLK2AC/90-1000V| Item: 2003732

Detect voltage quickly and easily – without contacting metal!

$66.30CAD / Each

$66.30CAD / Each

Buy It Together

Current Item

Fluke FLK2AC/90-1000V Pocket-Sized Voltage Detector, 90 to 1000 V AC
Fluke FLK2AC/90-1000V Pocket-Sized Voltage Detector, 90 to 1000 V AC
2003732

$66.30CAD / Each
+ =
Total Price 145.86 ADD 2 ITEMS TO CART
Product Description

Includes

2 AAA batteries

Key Features

  • Detects voltage without metal contact
  • Fits in shirt pocket for convenience
  • All outer surfaces are nonconductive for safety
  • Always on—uses special low-power circuitry to sustain battery life and for added dependability
  • 2 year warranty

More About this Item

These pocket — sized AC Line Voltage detectors/testers have a nonconductive outer surface for user safety. Simply touch the tip of the tester to an outlet, terminal strip or cord; if the tip glows red and unit beeps, there's voltage in the line. Ideal for quick checks for energized circuits or ground faults.

Available for sale in the United States and Canada only.

Two year warrantyUL Listed.
Specifications
  • Width (in)0.75
  • Height (in)5.75
  • DescriptionPocket-Sized Voltage Detector, Always On, 90 to 1000 V AC
  • Warranty2 Years
Reviews
Q&A