Fluke FiberLert™-125 Fiber Optic Light Detector

Representative image only.

Fluke FiberLert™-125 Fiber Optic Light Detector

Fluke | Mfr: 5317262| Item: 3002842

Quickly check fiber activity, polarity, and connectivity

$214.64CAD / Each

$214.64CAD / Each
Product Description

Includes

2 AAA batteries.

Key Features

  • Reliably detect optical power in SM and MM fiber
  • Light and sound indicators allow for quick and easy detection
  • Non-contact detector reduces risk of contamination and damage
  • Rugged, pocket-sized detector goes anywhere with ease
  • 2 year warranty

More About this Item

The Fluke® FiberLert™ fiber optic light detector is a live fiber detector that senses near infrared light emitted from fiber optic cabling. A continuous red glow at the handle and an audible beeping noise indicates the presence of near infrared light. Detector tests single-mode, multimode, UPC and APC patch cords, and ports with a non-contact/non-contaminating detector. Simply place the detector in front of the fiber end face or port and a light and tone indicate an active fiber, no setup or interpretation required. The LightBeat™ feature flashes the LED, indicating a powered-on condition and good battery. A timer shuts the FiberLert™ off after five minutes of inactivity to extend battery life.

Two year warranty
Specifications
  • Parameters MeasuredWavelength Detection: 850 to 1625 nm; Optical Power Detection Range: +3 dBm to -30 dBm
  • Height (in)0.6
  • Width (in)1
  • Length (in)6.6
  • Height (cm)1.6
  • Width (cm)2.5
  • Length (cm)16.8
  • Battery2 AAA (included)
  • DescriptionFiberLert™-125 Fiber Optic Light Detector
  • Warranty2 Years
Reviews
Q&A