Fluke FEV150 EV Charging Station Analyzer with Type 1 Connector

Representative image only.

Fluke FEV150 EV Charging Station Analyzer with Type 1 Connector

Fluke | Mfr: FLK-FEV150/TY1| Item: 1778502

Perform a complete safety and functionality analysis of EV charging stations with one tool!

$4,596.96CAD / Each

$4,596.96CAD / Each
Product Description

Includes

Type 1 connector, TPAK magnetic hanger, soft carrying bag, and batteries.

Key Features

  • Test charging stations with Type 1 (J1772) or Tesla type connectors
  • Simple on-screen instructions for easy operation
  • Pass/Fail indication on all test results
  • Auto control pilot with waveform analysis
  • GFCI testing for 6 and 20 mA GFCI circuits
  • Compatible with TruTest™ Data Management and Reporting software (included with PRO models)
  • Includes Type 1 connector
  • 2 year warranty

More About this Item

Simplify electric vehicle supply equipment (EVSE) installation and maintenance with an all-in-one charging station analyzer. The Fluke FEV150 EV charging station analyzer can test and document tests safely and efficiently without carrying multiple tools, making it easier to install and maintain EV charging stations.

Perform a PE pre-test to ensure no dangerous voltage is present before installing EV charging stations. A user-friendly interface and comprehensive test functions ensure that all wiring and connections are done correctly. Use the analyzer for testing EV charging stations with Type 1 or Tesla type connectors. View easy-to-follow instructions with a Pass/Fail indication on all test results on a large color LCD. Conduct a ground fault circuit interrupter (GFCI) trip test to verify the functionality of the GFCI—crucial for preventing electric shocks. One-button push provides auto control pilot with waveform analysis, essential for diagnosing communication issues between the EV and the charging station.

Easily collect and manage measurement data with TruTest™ Data Management and Reporting software (included with analyzers 17784-99 and 17785-00). The Windows®-compatible software allows you to manage and analyze data from multiple charging stations, providing detailed reports for maintenance, performance tracking, and regulatory compliance. Use the Bluetooth® connection to transfer data from the analyzer to your PC.

The FEV150 EV charging station analyzer is compliant with J1772 standards.

Two year warranty
Specifications
  • AC Max (Volts)253
  • DisplayMultiline LCD
  • InterfaceBluetooth®
  • Safety RatingIEC 61010-1: Pollution Degree 2, IEC 61010-2-030, CAT II 300 V, Protection Class II
  • Power4 AA batteries
  • Width (in)4.875
  • Height (in)10.375
  • Depth (in)2.5
  • Width (cm)12.3
  • Height (cm)26.3
  • Depth (cm)6.3
  • DescriptionEV Charging Station Analyzer with Type 1 Connector
  • Warranty2 years
Reviews
Q&A