Fluke DM78C Digital Multi Tester, 3.1,

Representative image only.

Fluke DM78C Digital Multi Tester, 3.1,

Fluke | Mfr: DM78C| Item: 2002943

Available for sale only in the United States and Canada Credit Card Sized DMM

$114.91CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$114.91CAD / Each

Buy It Together

Current Item

Fluke DM78C Digital Multi Tester, 3.1,
Fluke DM78C Digital Multi Tester, 3.1,
2002943

$114.91CAD / Each
+ =
Total Price 310.50 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Autoranging
  • UL1244/IEC1010-1 Approved
  • Pocket sized meter
  • The resolution and measuring functions of larger, more expensive meters
  • Analog bargraph
  • Datahold
  • Auto Power Off
  • Shipped with test leads and probes attached, batteries installed, its own protective vinyl carry case, and manual
  • 1 year warranty
1 Year Warranty
Specifications
  • DC Max (Volts)450
  • DC Voltage Accuracy2%
  • AC Max (Volts)450
  • Resistance Max (MΩ)32
  • Display3200 Count LCD w/ bargraph
  • Safety RatingCAT II 600V, CAT III 300V, EN 61010-1
  • Width (in)3.1
  • Height (in)5.1
  • Depth (in)0.6
  • DescriptionDigital Multi Tester, 3.1,
  • Warranty1 Year
Reviews
Q&A