Fluke CV400 CirVu 4" Infrared Inspection Window

Representative image only.

Fluke CV400 CirVu 4" Infrared Inspection Window

Fluke | Mfr: FLUKE-CV400| Item: 3975065

Increase the safety of your personnel and reduce the time and cost of preventive maintenance

$1,326.04CAD / Each

$1,326.04CAD / Each
Product Description

Includes

hinged cover, gasket and ring nut.

Key Features

  • Quick and easy install – a standard hole punch and a torque wrench is all you need
  • Easy flip-open hatch for faster inspections
  • Simple thumb screw releases the permanently-hinged cover
  • Help reduce the vast majority of arc flash occurrences
  • Beaker features a 100 mL capacity
  • Designed with graduation range from 20 to 80 mL in 10 mL intervals
  • Features blue colored markings
  • Limited Lifetime Warranty

More About this Item

Superior arc blast protection:
– High temperature silicon gaskets
– Mounting and door latches provide high pressure gasket compression
– Die cast components are manufactured with the highest strength alloys (ZA-27 and EZAC)
– Jam nut screws are made from 4037 steel, heat treated to 160,000 psi tensile

• Torture Tested to the highest test ratings
– IEEE C37.20.7 63 kA Arc tested at KEMA, UL
50/50E/50V, UL1558, IEC60529-1: IP67, IEC
60068, NEMA 4/12, CSA C22.2 NO. 14-13:2012, and CE

• Quick and easy installation
– Installation takes 5 minutes with one technician
– Only one hole necessary with standard Greenlee punch.
– Rear access required for punch connection only (Easily accomplished with one technician)
– Installs from front; no template needed; no rear access required
– Grounds instantly to metal enclosure with uniqe AutoGround process
– Sharp teeth on jam nuts assure four gas-tight ground connections
– All components have electrically conductive finishes for optimum grounding

• Quarter turn latch easily opens hinged cover

• Corrosion and UV resistance for challenging outdoor environments:
– All hardware is made from stainless steel or zinc plated steel
– Die cast components are plated with black chromium over phosphorous Electroless nickel

IP 67Limited Lifetime Warranty
Specifications
  • Detector Size100 mm dia
  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Height (in)7 35/64
  • Width (in)5 51/64
  • Length (in)29/32
  • DescriptionCirVu 4" Infrared Inspection Window
  • WarrantyLimited Lifetime
Reviews
Q&A