Fluke Calibration 9172-A-R-156 Metrology Well; 35 to 425 C/Built-In Ref

Representative image only.

Fluke Calibration 9172-A-R-156 Metrology Well; 35 to 425 C/Built-In Ref

Fluke Calibration | Mfr: 9172-A-R-156| Item: 9091912

Calibrate RTDs, PRTs, thermocouples, and thermistors with high-precision accuracy

$19,117.24CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$19,117.24CAD / Each

Buy It Together

Current Item

Fluke Calibration 9172-A-R-156 Metrology Well; 35 to 425 C/Built-In Ref
Fluke Calibration 9172-A-R-156 Metrology Well; 35 to 425 C/Built-In Ref
9091912

$19,117.24CAD / Each
+ =
Total Price 20664.30 ADD 2 ITEMS TO CART
Product Description

Includes

insert (1 x 1/8", 1 x 3/16", 3 x 1/4", 1 x 3/8"), insert removal tool, RS-232 cable, 9930 interface-it software, and report of calibration.

Key Features

  • Temperature range from -45 to 700°C
  • Optional ITS-90 reference input reads PRTs to ±0.006°C
  • 1 year warranty

More About this Item

These units combine bath-level performance with dry-well functionality and reference thermometry creating high precision metrology wells. The analog and digital control provides stability to ±0.005C, and dual zone uniformity control function (axial or radial) is as good as ±0.02°C over a 2.4” (60 mm) zone. The built-in input accepts 100, 25, and 10Ω PRTs, and ensures reading accuracies of thermometer probes from ±0.006°C at -200°C to ±0.027°C at 661°C (not including errors from the probe).
Units feature four different pre-programmed calibration tasks that allow up to eight temperature set points with ramp and soak times between each. The large LCD display, numeric keypad, and on-screen menus are easy to read and make programming simple. The display shows the block temperature, built-in reference thermometer temperature, cutout temperature, ramp rate, and stability criteria.
Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Max Temperature (° F)797
  • Min Temperature (° F)95
  • Heat-up Rate27 min: 35 to 425°C
  • Cooling Rate220 min: 425 to 35°C: 100 min: 425 to 100°C
  • Axial Uniformity±0.05°C at 100°C: ±0.1°C at 225°C: ±0.2°C at 425°C
  • Radial Uniformity±0.01°C at 100°C: ±0.02°C at 225°C: ±0.025°C at 425°C
  • Stability±0.005°C at 100°C: ±0.008°C at 225°C: ±0.01°C at 425°C
  • Display TypeLCD, °C/Deg>F, user selectable
  • Display Resolution0.001°C
  • Display Accuracy±0.1°C at 100°C: ±0.15°C at 250°C: ±0.2°C at 425°C
  • Width (in)14 1/2
  • Height (in)12 3/4
  • Length (in)8
  • DescriptionMetrology Well; 35 to 425 C/Built-In Ref
  • Warranty1 Year
Reviews
Q&A