Fluke Calibration 9140-A Metrology Dry-Well Calibrator

Representative image only.

Fluke Calibration 9140-A Metrology Dry-Well Calibrator

Fluke Calibration | Mfr: 9140-A-156| Item: 1610170

$6,991.24CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,991.24CAD / Each

Buy It Together

Current Item

Fluke Calibration 9140-A Metrology Dry-Well Calibrator
Fluke Calibration 9140-A Metrology Dry-Well Calibrator
1610170

$6,991.24CAD / Each
+ =
Total Price 7632.16 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

These new units beat every other comparable dry-well in the industry in performance, size, weight, convenience, ease of calibration, software and price. In addition, the heating and cooling rate of each of these dry-wells is adjustable from the front panel, thermal switches can be checked by these units for actuation testing and multiple-hole inserts are available for a variety of probe sizes.

Choose one of three removable inserts sized from 1/16" to 1/2" diameter. Insert A handles a full range of probe sizes with a single well of each size. Insert B features two wells each of 3/8", 1/4" and 3/16" in diameter for doing comparison calibrations, and insert C has six 1/4" diameter wells for multiple probe calibrations.

FEATURES

  • Accuracy to ± 0.5 °C
  • RS232 and Windows® software included
  • Easy to recalibrate
  • Less than eight pounds

Available for sale in the United States and Canada only

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Max Temperature (° F)662
  • Min Temperature (° F)95
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionMetrology Dry-Well Calibrator
  • Warranty1 Year
Reviews
Q&A