Fluke Calibration 9103-A Dry-Well Calibrator, -13 to 284F/Insert A

Representative image only.

Fluke Calibration 9103-A Dry-Well Calibrator, -13 to 284F/Insert A

Fluke Calibration | Mfr: 9103-A-156| Item: 1610151

$8,184.68CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,184.68CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These new units beat every other comparable dry-well in the industry in performance, size, weight, convenience, ease of calibration, software and price. In addition, the heating and cooling rate of each of these dry-wells is adjustable from the front panel, thermal switches can be checked by these units for actuation testing and multiple-hole inserts are available for a variety of probe sizes.

Choose one of three removable inserts sized from 1/16" to 1/2" diameter. Insert A handles a full range of probe sizes with a single well of each size. Insert B features two wells each of 3/8", 1/4" and 3/16" in diameter for doing comparison calibrations, and insert C has six 1/4" diameter wells for multiple probe calibrations.

FEATURES

  • Accuracy to ± 0.5 °C
  • RS232 and Windows® software included
  • Easy to recalibrate
  • Less than eight pounds

Available for sale in the United States and Canada only

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Max Temperature (° F)284
  • Min Temperature (° F)-13
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionDry-Well Calibrator, -13 to 284F/Insert A
  • Warranty1 Year
Reviews
Q&A