Fluke Calibration 9102S Benchtop Dry Block Calibrator; 14 to 252 °F

Representative image only.

Fluke Calibration 9102S Benchtop Dry Block Calibrator; 14 to 252 °F

Fluke Calibration | Mfr: 9102S-156| Item: 9091024

Easily calibrate thermometers on sit

$7,912.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,912.10CAD / Each

Buy It Together

Current Item

Fluke Calibration 9102S Benchtop Dry Block Calibrator; 14 to 252 °F
Fluke Calibration 9102S Benchtop Dry Block Calibrator; 14 to 252 °F
9091024

$7,912.10CAD / Each
+ =
Total Price 8317.28 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Two calibration wells
  • Compact size saves benchtop space
  • 1 year warranty

More About this Item

The thermometer calibrator includes a certificate of conformance to NIST-traceable standards with six points of test data, serial number of calibrator, and date of calibration. RS-232 is included with free interface-it software.

Low-temperature calibrator model features two calibration wells (1/4" and 3/16" dia) and offers greater flexibility at a lower cost — simply order the insert for the diameter of your thermometer. Use one hole for calibration and the second for verification or calibrate two thermometers simultaneously. Additional well inserts are sold separately below.

Available for sale in the United States and Canada only.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Max Temperature (° F)252
  • Min Temperature (° F)14
  • Stability±0.05°C
  • Width (in)3 1/4
  • Height (in)6 3/4
  • Length (in)6
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionBenchtop Dry Block Calibrator; 14 to 252F
  • Warranty1 Year
Reviews
Q&A