Fluke Calibration 7526A-156 Precision Process Calibrator

Representative image only.

Fluke Calibration 7526A-156 Precision Process Calibrator

Fluke Calibration | Mfr: 7526A-156| Item: 1610093

Versatility, precision, and value combined into a single calibration tool

$17,430.20CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$17,430.20CAD / Each
Product Description

Includes

USB-to-serial adapter cable, thermocouple shorting jumper, power cord, user manual CD, and calibration report from the manufacturer.

Key Features

  • Source and measures DC voltage, current, resistance, thermocouples, and RTDs
  • Precision pressure measurement using Fluke 700 or 525A-P series pressure modules (sold separately; call for details)
  • Built-in 24 VDC transmitter loop power supply
  • Measure 4 to 20 mA loop current
  • Unique automated switch-test function
  • Accepts ITS-90 coefficients for accurate SPRT measurements
  • Compatible with MET/CAL® calibration software
  • 1 year warranty

More About this Item

The Fluke Calibration 7526A precision process calibrator offers the best balance of economy and accuracy for benchtop calibration of temperature and pressure process instrumentation. The calibrator simulates and measures thirteen thermocouple and nine RTD types, accurately measures pressure to within 0.008 percent of reading when combined with Fluke 525A-P series pressure modules, sources and measures DC voltage from 0 to 100 V to within 0.004 percent of reading, sources DC current from 0 mA to 100 mA, accurately measures DC current to within 0.01 percent from 0 mA to 50 mA, and supplies 24 VDC loop power.

Available for sale in the United States and Canada only

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Max Measurement (mA)100
  • Min Measurement (mA)0
  • Thermocouple TypeJ type: -346 °F to 2192 °F, K type: -418 °F to 2502 °F, T type: -418 °F to 752 °F, S type: -58 °F to 3213 °F
  • Heat-up Rate30 minutes to rated accuracy
  • Operating Humidty Range<80% to 30°C; <70% to 40°C; <40° to 50°C
  • Display TypeTwo LCDs to view source and measurement simultaneously
  • ConnectionsRS-232, IEEE-488 (GPIB)
  • Width (in)5 3/4
  • Height (in)11 3/4
  • Length (in)17 1/2
  • Width (cm)14.6
  • Height (cm)29.8
  • Length (cm)44.5
  • Power (VAC)100 to 240
  • DescriptionPrecision Process Calibrator
  • Warranty1 Year
Reviews
Q&A