Fluke Calibration 7109A-156 Portable Bath, -25 to 140°C, 115 VAC

Representative image only.

Fluke Calibration 7109A-156 Portable Bath, -25 to 140°C, 115 VAC

Fluke Calibration | Mfr: 7109A-156| Item: 1610846

Increase efficiency and reduce production downtime

$20,141.24CAD / Each

for an additional
$598.20CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$20,141.24CAD / Each

Buy It Together

Current Item

Fluke Calibration 7109A-156 Portable Bath, -25 to 140°C, 115 VAC
Fluke Calibration 7109A-156 Portable Bath, -25 to 140°C, 115 VAC
1610846

$20,141.24CAD / Each
+ + =
Total Price 20923.61 ADD 3 ITEMS TO CART
Product Description

Includes

USB cable, probe access cover, transport tank cover, power cord, and calibration certificate provided by the manufacturer.

Key Features

  • Calibrate up to four sanitary temperature sensors at a time—not just one
  • Wide temperature range covers most clean-process operations
  • Display accuracy of ±0.1°C provides 4:1 test uncertainty ratio (TUR) for critical applications
  • Cleanroom compatible—stainless steel case is rustproof and withstands sterilizing chemicals
  • Easy to transport, even with one hand
  • 1 year warranty

More About this Item

These portable baths increase efficiency and reduce downtime with twice the accuracy of other calibrators in its class. Calibrate up to four Tri-Clamp® sanitary temperature sensors at a time, more for smaller or flangeless sensors, and bring the bath to your process to save production downtime.
Choose from two temperature ranges to cover your application needs. Models with process electronics include accessories for connecting an external reference probe.

Available for sale in the United States and Canada only.

1 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Max Temperature (° F)284
  • Min Temperature (° F)-13
  • Heat-up Rate–25 to 25°C: 35 minutes25 to 140°C: 55 minutes
  • Cooling Rate140 to 25°C: 45 minutes25 to -25°C: 75 minutes
  • Stability0.01°C
  • Width (in)9 1/2
  • Height (in)15
  • Depth (in)6
  • Length (in)15 3/4
  • Width (cm)24.2
  • Height (cm)38.2
  • Depth (cm)15.4
  • Length (cm)40
  • Power (VAC)115
  • DescriptionPortable Calibration Bath, -25 to 140°C, with Process Electronics, 115 VAC
  • Warranty1 Year
Reviews
Q&A