Fluke Calibration 3377096 Industrial PRT Probe, 6" Info-Con

Representative image only.

Fluke Calibration 3377096 Industrial PRT Probe, 6" Info-Con

Fluke Calibration | Mfr: 5627A-6-P| Item: 9045089

$1,927.34CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,927.34CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

5627A Series – Precision industrial PRT/RTD probes: One of the best features of this sensor is that it conforms to the standard 385 curve, letting you use your DIN/IEC RTD meters fully. Manufactured using a coil suspension element design for increased shock and vibration resistance. It has a mineral-insulated sheath with a minimum bend radius of 19 mm (3/4-inch) for flexibility and durability.

Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Probe TypePRT/RTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)788
  • Min Temperature (° C)-200
  • Max Temperature (° C)420
  • Temperature Accuracy±0.089°F (±0.046°C)
  • Connector TypeInfo-Con
  • Sheath Diameter (InchShort)0.1875
  • DescriptionIndustrial PRT Probe, 6" Info-Con
  • Warranty1 year
Reviews
Q&A