Fluke Calibration 3377019 Fast Response PRT Probe, 10" Info-Con

Representative image only.

Fluke Calibration 3377019 Fast Response PRT Probe, 10" Info-Con

Fluke Calibration | Mfr: 5622-10-P| Item: 9045061

$1,156.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,156.61CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

5622 Series - Fast response PRT/RTD probes
Designed for special temperature measurement applications requiring fast response or short immersion over a wide temperature range. These high-quality wire-wound sensors are small allowing heat to transfer to the sensors quickly, with a time constants as fast as 0.4 seconds. Immersion requirements for these probes is also a plus, ranging from just 10 mm to 64 mm (0.4 to 2.5 inch), depending on the model.

Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Probe TypePRT/RTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)662
  • Min Temperature (° C)-200
  • Max Temperature (° C)350
  • Temperature Accuracy±0.072°F (±0.04°C)
  • Connector TypeInfo-Con
  • Sheath Diameter (InchShort)0.004
  • DescriptionFast Response PRT Probe, 10" Info-Con
  • Warranty1 year
Reviews
Q&A