Fluke Calibration 3003488 PRT/RTD Freezer Probe, 0.25" D x 6" L; Wire

Representative image only.

Fluke Calibration 3003488 PRT/RTD Freezer Probe, 0.25" D x 6" L; Wire

Fluke Calibration | Mfr: 5623B-6-B| Item: 9045062

$2,291.56CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,291.56CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

5623B Series - Full immersion freezer PRT/RTD probes
: Use this probe when calibrating freezers, freeze dryers and other cold chambers. This unique freezer probe measures with ±0.05°C accuracy, even when its entire handle and cable are immersed in temperatures as cold as –100°C. Other PRTs will break when the entire assembly is exposed to the temperatures that this probe can handle.

Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Probe TypePRT/RTD
  • Min Temperature (° F)-148
  • Max Temperature (° F)313
  • Min Temperature (° C)-100
  • Max Temperature (° C)156
  • Temperature Accuracy±0.09°F (±0.05°C)
  • Connector TypeStripped Wire
  • Sheath Diameter (InchShort)0.25
  • DescriptionPRT/RTD Freezer Probe, 0.25" D x 6" L; Wire
  • Warranty1 year
Reviews
Q&A