Fluke Calibration 2739937 Thermistor Probe; 1/16”Dia x 1" L, 5-Pin Din

Representative image only.

Fluke Calibration 2739937 Thermistor Probe; 1/16”Dia x 1" L, 5-Pin Din

Fluke Calibration | Mfr: 5611A-11-D| Item: 9045011

$1,684.53CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,684.53CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

5611A Series – Silicone-coated secondary thermistor probes: With a diameter at the tip of just 1.5 mm ( 1/16”), the 5611A''s tip has the smallest diameter of any of our secondary reference thermistors and can fit nearly anywhere. Its faster response time, flexible sheath, and silicone coating make the 5611A great for use in many applications. However, applications involving silicone oil could damage the thermistor and should be avoided.

Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Probe TypeThermistor
  • Min Temperature (° F)32
  • Max Temperature (° F)212
  • Min Temperature (° C)0
  • Max Temperature (° C)100
  • Temperature Accuracy±0.018°F (±0.01°C)
  • Connector Type5-Pin DIN
  • Sheath Diameter (InchShort)0.0625
  • DescriptionThermistor Probe; 1/16”Dia x 1" L, 5-Pin Din
  • Warranty1 year
Reviews
Q&A