Fluke Calibration 1654350 PRT/RTD 25Ohm Probe, 0.25" Dia x 20" L; Wire

Representative image only.

Fluke Calibration 1654350 PRT/RTD 25Ohm Probe, 0.25" Dia x 20" L; Wire

Fluke Calibration | Mfr: 5628-12-B| Item: 9045094

$5,055.13CAD / Each

$5,055.13CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

5628 Series - Secondary standard PRT/RTD probes: These probes fill the gap between affordable, but temperature-limited secondary PRTs and more expensive, highly accurate SPRTs. Using a regular PRT at temperatures above 500 °C exposes the platinum to contamination. If the PRT is used as a reference or calibration standard, contamination is a major problem. SPRTs, which are more expensive and delicate, can handle the higher temperatures, but with greater risk to the instrument due to shock, contamination, or mishandling. The 5628 is designed to reduce the contamination risk through the use of internal protection while not impairing performance The 5628 is nominally 25.5W.

Available for sale in the United States and Canada only.

Hart Scientific is now Fluke Calibration.

1 Year Warranty
Specifications
  • Probe TypePRT/RTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)1228
  • Min Temperature (° C)-200
  • Max Temperature (° C)661
  • Temperature Accuracy±0.011°F (±0.006°C)
  • Connector TypeStripped Wire
  • Sheath Diameter (InchShort)0.25
  • DescriptionPRT/RTD 25Ohm Probe, 0.25" Dia x 20" L; Wire
  • Warranty1 year
Reviews
Q&A