Fluke C50 Small Soft Carrying Case with Belt Loop, Polyester

Representative image only.

Fluke C50 Small Soft Carrying Case with Belt Loop, Polyester

Fluke | Mfr: C50| Item: 2600350

Available for sale in the United States and Canada only

$95.77CAD / Each

$95.77CAD / Each
Product Description

Key Features

  • Easily carry around your meters and accessories
  • Cases offer excellent protection for your testers
  • Elastic loops inside hold tools in place
  • Store accessories in a separate interior nylon pocket
  • Easily hook the case to your belt with the built-in belt loop
  • 1 year warranty

More About this Item

Protect your meters, testers, and accessories with a carrying case or holster.

Soft yet durable carrying case helps keep your tools safe and organized.

1 Year Warranty
Specifications
  • MaterialPolyester
  • ColorBlack
  • Compatible WithFluke 113, 114, 115, 116, 117 digital multimeters and 5X series IR thermometers
  • Height (in)8.2
  • Width (InchShort)4
  • Depth (InchShort)2
  • Width (cm)10.2
  • Height (cm)20.9
  • Depth (cm)5.1
  • DescriptionSmall Soft Carrying Case with Belt Loop, Polyester
  • Warranty1 year
Reviews
Q&A