Fluke C116 Soft Carrying Case with Moveable Divider, Polyester

Representative image only.

Fluke C116 Soft Carrying Case with Moveable Divider, Polyester

Fluke | Mfr: C116| Item: 2003443

Available for sale in the United States and Canada only

$88.40CAD / Each

$88.40CAD / Each
Product Description

Key Features

  • Easily carry around your meters and accessories
  • Cases offer excellent protection for your testers
  • Durable polyester 600D construction
  • Adjustable padded space with a moveable divider
  • Easily holds a meter and accessories
  • 1 year warranty

More About this Item

Protect your meters, testers, and accessories with a carrying case or holster.

1 Year Warranty
Specifications
  • Material600D polyester
  • ColorBlack
  • Compatible WithFluke 20, 70, 11X, 87V, 170 series digital multimeters and other similar format test tool
  • Height (in)9
  • Width (InchShort)9
  • Depth (InchShort)2 1/2
  • Width (cm)22.9
  • Height (cm)22.9
  • Depth (cm)6.4
  • DescriptionSoft Carrying Case with Moveable Divider, Polyester
  • Warranty1 year
Reviews
Q&A