Fluke C115 Soft Carrying Case with Padded Pockets, Polyester

Representative image only.

Fluke C115 Soft Carrying Case with Padded Pockets, Polyester

Fluke | Mfr: C115| Item: 2002933

Available for sale in the United States and Canada only

$89.88CAD / Each

$89.88CAD / Each
Product Description

Includes

Detachable, extendable shoulder strap.

Key Features

  • Easily carry around your meters and accessories
  • Cases offer excellent protection for your testers
  • Durable polyester 600D construction
  • Padded pockets provide excellent protection
  • Easily holds a meter and accessories
  • 1 year warranty

More About this Item

Protect your meters, testers, and accessories with a carrying case or holster.

1 Year Warranty
Specifications
  • Material600D polyester
  • ColorBlack
  • Compatible WithFluke 20, 70, 11X, 87V, 170 series digital multimeters and other similar format test tools
  • Height (in)9.6
  • Width (InchShort)7
  • Depth (InchShort)2 19/32
  • Width (cm)17.8
  • Height (cm)24.4
  • DescriptionSoft Carrying Case with Padded Pockets, Polyester
  • Warranty1 year
Reviews
Q&A