Fluke BT521 Advanced Battery Analyzer

Representative image only.

Fluke BT521 Advanced Battery Analyzer

Fluke | Mfr: FLUKE-BT521| Item: 2004809

Intuitive easy-to-use analyzers reduce battery testing complexity

$10,726.28CAD / Each

$10,726.28CAD / Each
Product Description

Includes

4-wire test pin set, BTL10 basic test lead set, TL175 TwistGuard™ test leads with adapter, BTL21 intelligent test probe set with extender and temperature sensor, i410 AC/DC current clamp, lithium-ion battery, AC charger, standard 1 m mini-b USB cable, shoulder strap, belt strap, magnetic hanging strap, Fluke® battery management CD, soft carrying case and two spare fuses.

Key Features

  • Battery resistance, AC/DC voltage and current, ripple voltage, frequency and battery temperature functions allow quick assessment of battery conditions
  • Automatic or manual sequence measurement modes allow the testing of battery strings with automatic measurement storage
  • Unit automatically captures all measured values during testing, providing on the-go analysis capability
  • Intuitive user interface includes visual and audio feedback
  • Threshold comparison function allows you to configure multiple reference values for resistance and voltage
  • Enhanced data analysis capability allows you to quickly compare trends, analyze results, and create reports with included battery management software
  • Reads up to 1000 VDC and takes temperature measurements
  • 3 year warranty

More About this Item

These Fluke 500 series battery analyzers are designed for maintenance, troubleshooting and performance testing of individual stationary batteries and battery banks used in critical battery back-up applications. Analyzers provide high performance, high accuracy, reliable test results to help ensure your batteries are in top operating condition. Units feature a wide range of battery test functions from DC voltage and resistance tests to full condition testing using an automated string function test, along with an integrated infra-red test probe temperature measurement system.

The intuitive user-interface makes these analyzers easy to set up and operate, and the compact rugged design withstands challenging environments. The included PC software allows you to quickly generate PDF reports that include analysis graphics and data tables, or email formats (model BT521 and BT521ANG) with the csv file on the mobile app. Models BT521 and BT521ANG also feature wireless communication.

Available for sale in the United States and Canada only

3 Year Warranty
Specifications
  • DC Max (Volts)1000
  • DC Voltage Accuracy0.09 % + 5
  • Height (InchShort)4 1/18
  • DC Max (amps)400
  • DC Current Accuracy0.09% + 5
  • AC Max (Volts)600
  • Ac Voltage Accuracy2% + 10
  • AC Max (amps)400
  • AC Current Accuracy3.5% + 2
  • AC Voltage Ripple600 mV, 6000 mV
  • Frequency Max (Hz)500
  • Frequency Accuracy0.5 % + 8
  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Temperature Accuracy± 2°C (± 4°F)
  • InterfaceUSB mini
  • Battery Resistance (MΩ)3 to 3000 mΩ
  • Battery Resistance Accuracy1% + 8 at 3 mΩ, 0.8% + 6 at 30, 300, and 3000 mΩ
  • Safety Rating600 V CAT III
  • Power7.4 V 3000 mAh lithium-ion battery
  • Width (in)4
  • Height (in)8.66141732283465
  • Depth (in)2
  • Width (cm)10.3
  • Height (cm)22
  • Depth (cm)5.8
  • DescriptionAdvanced Battery Analyzer
  • Warranty3 Years
Reviews
Q&A