Fluke BP7235 NiMH Battery Pack; model

Representative image only.

Fluke BP7235 NiMH Battery Pack; model

Fluke | Mfr: BP7235| Item: 2607420

$646.48CAD / Each

$646.48CAD / Each
Product Description

Key Features

  • Description: 7.2V 3500 mA-hour rechargeable Ni-MH battery pack.
  • Application: Provides typical 16-hour battery life when used in 700 or 740 Calibrator.
  • Included: One battery pack.
  • Material: Six 1.2V dc Ni-MH cells in custom-molded ABS/PC-blend case.
  • Dimensions: 7.1" x 2.2" x .9" (150 mm x 56 mm x 22 mm)
  • Weight: 11 oz/310g
  • Warranty: One year
  • This item replaces BP7217 Ni-Cd Battery Pack.

More About this Item

Keep your calibrator running at its best with these parts and accessories.

Replacement battery pack for Fluke 741B, 743B, and 744 documenting calibrators. Direct replacement to Fluke battery BP7217.

1 Year Warranty
Specifications
  • DescriptionNiMH Battery Pack; model
Reviews
Q&A