Fluke 985 Particle Counter, 0.3 um sensitivity, datalogging, USB/ethernet

Representative image only.

Fluke 985 Particle Counter, 0.3 um sensitivity, datalogging, USB/ethernet

Fluke | Mfr: FLUKE-985| Item: 1010180

Indispensable for troubleshooting air quality problems

$10,838.26CAD / Each

$10,838.26CAD / Each
Product Description

Includes

zero count filter, filter adapter, isokinetic probe, probe cap, USB cable, Ethernet cable, hard-molded plastic case, AC adapter, charging base, and rechargeable battery.

Key Features

  • 1 year warranty

More About this Item

The Fluke 985 particle counter is the preferred choice for maintenance, HVAC, and IAQ professionals. From filter testing to IAQ investigations, this unit is the portable solution for determining airborne particle concentrations. Us to immediately respond to occupants complaints, or as part of a comprehensive preventive maintenance program.


  • Highly visible backlit QVCG color display
  • 10,000 sample record capacity
  • Selectable sample time, count data, programmable delay
  • Volume, cumulative, and audio counting modes
  • Rechargeable Li-ion battery providing you up to 10 hours standard operation
  • Low battery alarm
  • View data onscreen tabular or as a trend graph

Conformite Europeenne1 Year Warranty
Specifications
  • Particle Size (micron)0.3, 0.5, 1.0, 2.0, 5.0, 10.0
  • Max Flow Rate (CFM)0.1
  • Max Flow Rate (LPM)2.83
  • DisplayBacklit QVCG color
  • Light SourceLaser diode
  • Memory10,000 sample records
  • OutputUSB and Ethernet
  • Power100 to 240 VAC adapter or rechargeable lithium -ion batteries
  • Battery Life10 hours
  • Height (in)10.6875
  • Depth (in)2.125
  • Width (in)3.9062
  • Height (cm)27.2
  • Depth (cm)5.3
  • Width (cm)9.9
  • DescriptionParticle Counter, 0.3 um sensitivity, datalogging, USB/ethernet
  • Warranty1 year
Reviews
Q&A