Fluke 87V MAX/E2 KIT Industrial True RMS DIgital Multimeter, Electrician Combo Kit

Representative image only.

Fluke 87V MAX/E2 KIT Industrial True RMS DIgital Multimeter, Electrician Combo Kit

Fluke | Mfr: FLUKE-87V-MAX/E2 KIT| Item: 2003647

Operate in extreme conditions—withstands –40°C for up to 20 minutes!

$1,289.20CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,289.20CAD / Each

Buy It Together

Current Item

Fluke 87V MAX/E2 KIT Industrial True RMS DIgital Multimeter, Electrician Combo Kit
Fluke 87V MAX/E2 KIT Industrial True RMS DIgital Multimeter, Electrician Combo Kit
2003647

$1,289.20CAD / Each
+ =
Total Price 1484.79 ADD 2 ITEMS TO CART
Product Description

Includes

TL224 SureGrip™ insulated test leads, AC220 SureGrip™ alligator clips, TL238 SureGrip™ test probes, ToolPak™ magnetic meter hanging kit, 80BK-A temperature probe, C35 soft carrying case, removable holster with test lead storage, and three AA batteries.

Key Features

  • Excellent for industrial environments—IP67 rated and designed to withstand a 4 m (13 ft) drop
  • True RMS AC voltage and current for accurate measurements on nonlinear signals
  • Built-in thermometer—no need to carry a separate instrument
  • Long battery life—lasts up to 800 hours!
  • Exposed metal test probes are ideal for working in high energy environments
  • Magnetic hanging strap to attach the meter to any ferrous surface
  • Measure up to 1000 VAC and DC
  • Measure up to 10 A (20 A for 30 seconds)
  • 9999 µF capacitance range
  • Frequency to 200 kHz and 99.9% duty cycle
  • Peak capture to record transients as fast as 250 µs
  • Limited Lifetime Warranty

More About this Item

The 87V Max/E2 electrician combo kit has all the functionality of the 87V Max multimeter plus much more! The IP67 rated, fully waterproof and dustproof multimeter has an operating temperature range of 5 to 131°F (–15 to 55°C). Use the included temperature probe to measure temperatures from –40 to 500°F (–40 to 260°C). A fully insulated 3 mm exposed metal test probes which are ideal for working in high energy environments.

Quickly and easily view your measurements on the large 19,999 count display. Two-level bright white backlight and backlit keypad buttons provide increased visibility. Functions include MIN/MAX/AVG, reading hold/auto hold, and relative reference. The rugged removable holster doubles as a test probe holder for one-handed operation. Use the magnetic hanging strap to attach the meter to any ferrous surface so you can keep your hands free.

Kit includes a fully insulated 3 mm exposed metal test probes which are ideal for working in high energy environments. Use the magnetic hanging strap to attach the meter to any ferrous surface so you can keep your hands free.

Conformite EuropeenneCanadian Standards AssociationLimited Lifetime Warranty
Specifications
  • DC Max (Volts)1000
  • DC Voltage Accuracy±(0.05% + 1)
  • DC Max (amps)10
  • DC Current Accuracy±(0.2% + 2)
  • Current (AC/DC)10 A
  • AC Min (Volts)0.0001
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±(0.7% + 4) true RMS
  • AC Max (amps)10
  • AC Current Accuracy±(1.0% + 2) true RMS
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)50
  • Capacitance Min (nF)0.01
  • Capacitance Max (mF)9.999
  • Capacitance Accuracy±(1% + 2)
  • Frequency Min (Hz)0.5
  • Frequency Max (KHz)199.99
  • Frequency Accuracy±(0.005% + 1)
  • Resistivity Accuracy±(0.2% + 1)
  • Diode Tester2 V
  • Min Temperature (° F)-40
  • Max Temperature (° F)500
  • Min Temperature (° C)-40
  • Max Temperature (° C)260
  • Temperature Accuracy±4.0°F (2.2°C) or 2%, whichever is greater
  • Count19999
  • Digits4.5
  • Conductance60.00 nS
  • DisplayTwo-level back lit
  • Safety RatingCAT IV 600, CAT III 1000 V
  • Power3 AA batteries
  • Width (in)4
  • Height (in)8.5
  • Depth (in)2.375
  • Width (cm)10.1
  • Height (cm)21.5
  • Depth (cm)6
  • DescriptionIndustrial True RMS DIgital Multimeter, Electrician Combo Kit
  • WarrantyLTD Life Time
Reviews
Q&A