Fluke 820-2 LED Stoboscope, 30 to 300,000 FPM

Representative image only.

Fluke 820-2 LED Stoboscope, 30 to 300,000 FPM

Fluke | Mfr: Fluke 820-2| Item: 5350211

Rugged, compact unit provides stop-motion diagnostics

$3,098.19CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,098.19CAD / Each

Buy It Together

Current Item

Fluke 820-2 LED Stoboscope, 30 to 300,000 FPM
Fluke 820-2 LED Stoboscope, 30 to 300,000 FPM
5350211

$3,098.19CAD / Each
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

$307.57CAD / Each
=
Total Price 3405.76 ADD 2 ITEMS TO CART
Product Description

Includes

External trigger connector, three AA batteries, and carrying case.

Key Features

  • Digital pulse width modulation provides exceptionally sharp images at high speeds
  • Quartz-accuracy control system provides precision accuracy
  • Advance or retard flash timing functionality allows you to easily view gears, cutting surfaces, and drifting equipment
  • Industrial design withstands up to one meter drops
  • 3 year warranty

More About this Item

The Fluke 820-2 LED Stroboscope is a vital instrument in all preventive maintenance programs. This unit is designed to assist in mechanical troubleshooting applications with stop-motion diagnostic capability making it ideal for belt, fan, gear, shaft, clutch inspections and more. The easy-to-use LED stroboscope allows you to inspect a wide range of machinery without making physical contact with the machinery ensuring operator safety. The high-intensity LED array design provides uniform flash characteristics allowing expanded flash rate capability, and the 2x and ÷2 buttons provide quick and easy adjustments.

Available for sale in the United States and Canada only

3 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)300000
  • Flash Accuracy (fpm)0.02%
  • Flash DurationAdjustable in µsec or °
  • Output3 to 32 V (high level); < 1 V (low level); 50 µs minimum pulse width
  • Display TypeLCD
  • Height (in)7 1/2
  • Width (InchShort)2 3/8
  • Depth (in)2 1/4
  • Height (cm)19.1
  • Width (cm)6
  • Depth (cm)5.7
  • DescriptionLED Stoboscope, 30 to 300,000 FPM
  • Warranty3 Years
Reviews
Q&A