Fluke 80PJ-EXT Type-J Extension Cable with Mini-Connectors, 3 m

Representative image only.

Fluke 80PJ-EXT Type-J Extension Cable with Mini-Connectors, 3 m

Fluke | Mfr: 80PJ-EXT| Item: 3975380

Extend and repair type-J thermocouple wires

$154.69CAD / Each

$154.69CAD / Each
Product Description

Key Features

  • 3-meter long thermocouple wire with a pair of male/female type-J mini-connectors
  • Maximum continuous exposure temperature: 260°C
  • 1 year warranty
1 Year Warranty
Specifications
  • Compatible WithType-J thermocouples
  • ConnectionsOne male and one female type-J mini-connectors
  • Length (InchShort)118
  • Length (cm)300
  • DescriptionType-J Extension Cable with Mini-Connectors, 3 m
  • Warranty1 year
Reviews
Q&A