Fluke 80K-40 High Voltage Probe with Banana Plugs, CAT I 40000 V AC/DC

Representative image only.

Fluke 80K-40 High Voltage Probe with Banana Plugs, CAT I 40000 V AC/DC

Fluke | Mfr: 80K-40| Item: 2600258

Directly measure voltage, current, and continuity

$562.82CAD / Each

for an additional
$264.11CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$562.82CAD / Each

Buy It Together

Current Item

Fluke 80K-40 High Voltage Probe with Banana Plugs, CAT I 40000 V AC/DC
Fluke 80K-40 High Voltage Probe with Banana Plugs, CAT I 40000 V AC/DC
2600258

$562.82CAD / Each
+ =
Total Price 826.93 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Small, sharp tips for making accurate contact
  • Measure up to 40,000 V
  • Requires 10 MO input resistance
  • Intended for low energy applications only
  • 1 year warranty

More About this Item

Use these test probes to safely measure voltage, current, continuity, etc safely.

Extend the voltage measuring capability of an AC/DC voltmeter to 40,000 volts peak AC or DC Overvoltage Category I.

Available for sale in the United States and Canada only

DO NOT use this probe to measure high voltages on power distribution systems.

1 Year Warranty
Specifications
  • DC Max (Volts)40000
  • AC Max (Volts)40000
  • Safety RatingCAT I 40000 V AC/DC
  • Connector TypeBanana plugs
  • ApplicationsHigh voltage, up to 40,000 V
  • DescriptionHigh Voltage Probe with Banana Plugs, CAT I 40000 V AC/DC
  • Warranty1 year
Reviews
Q&A