Fluke 80K-15 High Voltage Probe with Banana Plugs, CAT I 15000 V AC/DC

Representative image only.

Fluke 80K-15 High Voltage Probe with Banana Plugs, CAT I 15000 V AC/DC

Fluke | Mfr: 80K-15| Item: 2003601

Directly measure voltage, current, and continuity

$623.23CAD / Each

$623.23CAD / Each
Product Description

Key Features

  • Small, sharp tips for making accurate contact
  • Measure up to 15,000 V
  • Requires 10 MO input resistance
  • Intended for low energy applications only
  • 1 year warranty

More About this Item

Use these test probes to safely measure voltage, current, continuity, etc safely.

Extend the voltage measuring capability of an AC/DC voltmeter to 15,000 volts peak AC or DC Overvoltage Category I.

Available for sale in the United States and Canada only

DO NOT use this probe to measure high voltages on power distribution systems.

1 Year Warranty
Specifications
  • DC Min (Volts)0
  • DC Max (Volts)15000
  • DC Voltage Accuracy±2%
  • AC Max (Volts)15000
  • Safety RatingCAT I 15000 V AC/DC
  • Connector TypeBanana plugs
  • ApplicationsHigh voltage, up to 15,000 V
  • DescriptionHigh Voltage Probe with Banana Plugs, CAT I 15000 V AC/DC
  • Warranty1 year
Reviews
Q&A