Fluke 80I-110S AC/DC Current Clamp with BNC Adapter, 100 A AC/DC

Representative image only.

Fluke 80I-110S AC/DC Current Clamp with BNC Adapter, 100 A AC/DC

Fluke | Mfr: 80I-110S| Item: 2609240

Sold only in the United States and Canada

$1,731.23CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,731.23CAD / Each

Buy It Together

Current Item

Fluke 80I-110S AC/DC Current Clamp with BNC Adapter, 100 A AC/DC
Fluke 80I-110S AC/DC Current Clamp with BNC Adapter, 100 A AC/DC
2609240

$1,731.23CAD / Each
+ =
Total Price 1926.82 ADD 2 ITEMS TO CART
Product Description

Includes

One 9 V battery.

Key Features

  • Take accurate current readings without breaking the circuit
  • Excellent for measuring in tight spaces
  • Compatible with Fluke 88V/A multimeter and 120B series oscilloscopes
  • Maximum conductor size: 11.8 mm (0.46") dia
  • 1.6 m (5.3 ft) long cable
  • CAT II 600 V and CAT II 300 V rated for added safety
  • 1 year warranty

More About this Item

Use current clamps with DMMS, ScopeMeters, and power quality analyzers.

1 Year Warranty
Specifications
  • DC Min (amps)0.1
  • DC Max (amps)100
  • AC Min (amps)0.1
  • AC Max (amps)100
  • Max Clamp Size0.46
  • Safety RatingCAT II 600 V and CAT II 300 V
  • Power9V (included)
  • Width (in)2.6
  • Length (in)9.1
  • Height (in)1.4
  • Width (cm)6.7
  • Length (cm)23
  • Height (cm)3.6
  • Connector TypeBNC adapter
  • ApplicationsMeasuring AC/DC current
  • DescriptionAC/DC Current Clamp with BNC Adapter, 100 A AC/DC
  • Warranty1 year
Reviews
Q&A