Fluke 805 FC Precision Vibration Meter with 4-Level Severity Scale and Connect

Representative image only.

Fluke 805 FC Precision Vibration Meter with 4-Level Severity Scale and Connect

Fluke | Mfr: Fluke-805 FC| Item: 6570034

Provides repeatable, severity-scaled readings of machinery vibration and bearing condition

$4,387.09CAD / Each

$4,387.09CAD / Each
Product Description

Includes

USB cable, storage case, belt holster, quick reference guide, CD-ROM (includes MS Excel template and documentation), and 2 AA lithium nonrechargeable batteries.

Key Features

  • Use with Fluke Connect mobile app for Android™ and iOS devices
  • Four-level severity scale assesses urgency of problems for overall vibration and bearing condition
  • Overall vibration measurement (10 Hz to 1,000 Hz) for acceleration, velocity, and displacement units of measurement for a wide variety of machines
  • Crest Factor+ feature provides reliable bearing assessment using direct sensor tip measurements between 4,000 Hz and 20,000 Hz
  • Colored lighting system (green, red) and on-screen comments indicate pressure requirements to take measurements
  • Temperature measurement with Spot IR sensor increases diagnostic capabilities
  • On-board memory stores and saves up to 3,500 measurements
  • Audio output for listening to bearing tones
  • External accelerometer support for hard to reach locations
  • Flashlight for viewing measurement locations in dark areas
  • Large screen with high resolution for easy navigation and viewing
  • Export data to Excel with USB connection
  • Trend readings with the pre-built Excel templates and plot graphs
  • Compare the overall vibration readings to ISO Standards (10816-1, 10816-3, 10816-7)
  • 1 year warranty

More About this Item

These Fluke connect kits allow you to connect wirelessly to over 20 different Fluke products allowing you to share data without leaving the field. Kits combine wireless modules that allow you to monitor and maintain equipment to keep your business running smoothly.
This Fluke 805 FC vibration meter is designed for troubleshooting and maintenance on fans, chillers, cooling tower drives, centrifugal and positive displacement pumps, air compressors, blowers, gear boxes, machine tools, and more. The innovative sensor and sensor tip design helps minimize measurement variations caused by device angle or contact pressure and aids in providing consistent data quality at both low and high frequency ranges.

Available for sale in the United States and Canada only.

1 Year WarrantyIP54 Rated
Specifications
  • Min Vibration Range - Acceleration (g)0.01
  • Max Vibration Range - Acceleration (g)50
  • Resolution0.01 g
  • Accuracy±5 % of reading at 100 Hz
  • Frequency Range10 to 1000 Hz; 4 to 20 kHz
  • Min Temperature (F)-4
  • Max Temperature (F)392
  • Min Temperature (C)-20
  • Max Temperature (C)200
  • Temperature Accuracy±4°F (2°C)
  • Audio Output80 dB
  • External InterfaceUSB 2.0 (full speed) communication
  • MemoryUp to 3500 measurements
  • Battery Type2 AA lithium nonrechargeable (included) or 2 AA (not included)
  • Height (in)2 5/16
  • Width (in)2 3/4
  • Depth (in)9 1/2
  • Height (cm)5.9
  • Width (cm)7
  • Depth (cm)24.1
  • DescriptionPrecision Vibration Meter with 4-Level Severity Scale and Connect
  • Warranty1 Year
Reviews
Q&A