Fluke 789 Process Calibrator and Multimeter, HART mode with loop power

Representative image only.
Fluke Mfr # FLUKE-789 – Item # RK-26072-10
Unit provides simultaneous mA and % of scale readout on mA output
  • Meters feature 1000 V overload protection on Voltage, ohms, and frequency
  • Simulate up to 20 mA with current and percent of scale digital readouts
  • 24 V loop power supply
  • mA source drive to 1200 ohms
  • HART® mode setting with loop power (adds 250 ohm resistor)
  • 3 year warranty

$2,046.74CAD / Each

$352.14 - $459.70CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (mA)30
  • Min Measurement (mA)0
  • Voltage Accuracy (VDC)0.1% + 1
  • Operating Temperature Range-4 to 131°F (-20 to 55°C)
  • Display Type5-digit LCD
  • Width (in)4
  • Height (in)2
  • Length (in)8
  • Batteries4 x AA batteries
  • DescriptionProcess Calibrator and Multimeter, HART mode with loop power
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Meters feature 1000 V overload protection on Voltage, ohms, and frequency
  • Simulate up to 20 mA with current and percent of scale digital readouts
  • 24 V loop power supply
  • mA source drive to 1200 ohms
  • HART® mode setting with loop power (adds 250 ohm resistor)
  • 3 year warranty

More About this Item

This combination multimeter and calibrator features an extra large display and built-in 250-ohm resistor, eliminating the need to carry a separate resistor. Infrared I/O serial port allows data to be exported to a PC. Diode and continuity testing has beeper signal.

Simultaneously displays mA and percent of scale. A 24 V loop power supply is provided. Unit features a large, dual display, and enhanced backlighting with two brightness settings.

Available for sale in the United States and Canada only.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat