Fluke 789 FC/T3000 Process Meter Temperature Kit with Wireless Capability

Representative image only.

Fluke 789 FC/T3000 Process Meter Temperature Kit with Wireless Capability

Fluke | Mfr: FLUKE-789 FC/T3000| Item: 1610095

Upgraded to include a thermometer and benefits of Fluke Connect™ mobile app compatibility

$2,796.48CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,796.48CAD / Each

Buy It Together

Current Item

Fluke 789 FC/T3000 Process Meter Temperature Kit with Wireless Capability
Fluke 789 FC/T3000 Process Meter Temperature Kit with Wireless Capability
1610095

$2,796.48CAD / Each
+ + =
Total Price 4087.89 ADD 3 ITEMS TO CART
Product Description

Includes

Fluke 789 ProcessMeter tool, T3000 FC wireless type K temperature module, IR3000 FC connector, TL71 premium test lead set, AC72 alligator clips, four AA alkaline batteries, user’s manual, and quick-reference guide.

Key Features

  • Wireless logging capability of calibration, DMM, and temperature measurements
  • Temperature measure range of –328 to 2500°F (–200 to 1372°C) using the T3000 FC module
  • Infrared I/O serial port compatible with FlukeView™ Forms Software (version 2.1)
  • 24 V loop power supply and HART® mode setting (adds 250 resistor)
  • Precision 1000 V, 440 mA digital multimeter with 1200 drive capability on mA source
  • Measure AC and DC volts, current, resistance, continuity, and frequency
  • Simultaneous mA and % of scale readout and Min/Max/Average/Hold/Relative modes
  • Larger LCD features backlight with two brightness levels; 4000 counts (30,000 counts for DC setting)
  • V overload protection on V, ohms, frequency, and mA (backed by 440 mA, 1000 V fuse)
  • Externally accessible batteries and fuses for easy replacement
  • 3 year warranty

More About this Item

Technicians no longer have to carry three different meters—a loop calibrator, digital multimeter, and thermometer—the Fluke Connect 789 ProcessMeter™/Temp Kit combines these three tools in one! By adding a temperature measurement module and the wireless data logging capabilities of Fluke Connect with ShareLive™ video call, process technicians can do a lot more while carrying a lot less. The Fluke Connect mobile app is available for Android™ (4.3 and up) and iOS (4s and later) smartphones.

Available for sale in the United States and Canada only

3 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Max Measurement (mA)30
  • Min Measurement (mA)0
  • Voltage Accuracy (VDC)0.1% + 1
  • Display Type5-digit LCD
  • Width (in)4
  • Height (in)2
  • Length (in)8
  • Batteries4 x AA batteries
  • Battery life140 hours typical (measurement): 10 hours typical (sourcing 12 mA)
  • DescriptionProcess Meter Temperature Kit with Wireless Capability
  • Warranty3 Years
Reviews
Q&A