Fluke 754 Documenting Process Calibrator with Hart Capability

Representative image only.

Fluke 754 Documenting Process Calibrator with Hart Capability

Fluke | Mfr: FLUKE-754| Item: 3000880

The newest multifunction calibrator from Fluke

$16,602.44CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$16,602.44CAD / Each

Buy It Together

Current Item

Fluke 754 Documenting Process Calibrator with Hart capability
Fluke 754 Documenting Process Calibrator with Hart capability
3000880

$16,602.44CAD / Each
+ + =
Total Price 17194.70 ADD 3 ITEMS TO CART
Product Description

Includes

Three sets of stackable test leads, three sets of TP220 test probes with three sets of “extended tooth” alligator clips, two sets AC280 hook clips, BP7240 Li-ion battery pack, BC7240 battery charger, C799 field soft case, USB communication cable, getting

Key Features

  • Measure volts, mA, RTDs, thermocouples, frequency, and ohms to test sensors, transmitters and other instruments
  • Source/simulate volts, mA, thermocouples , RTDs, frequency, ohms, and pressure to calibrate transmitters
  • Power transmitters during test using loop supply with simultaneous mA measurement
  • Measure/source pressure using any of 29 Fluke pressure modules
  • Measure and source simultaneously with one compact, rugged, reliable tool
  • Create and run automated as-found/as-left procedures to satisfy quality programs or regulations Record and document results
  • Advanced features like autostep, custom units, user entered values during test, one-point and two-point switch testing, square root DP flow testing, programmable measurement delay and more
  • Control the temperature of selected Hart Scientific Dry Blocks
  • Handle fast pulsed RTD transmitters and PLCs in RTD source mode with 1 ms response time
  • English, French, German, Italian, and Spanish languages
  • Three-year warranty
  • Monitor, control and calibrate HART instrumentation
  • Interrogate HART devices to determine type, manufacturer,model and tag-ID
  • Read HART PV, smart transmitter digital output
  • Make field adjustments to ranging, damping and more
  • Change/assign the HART transmitter tag
  • Re-configure HART temperature sensor (e.g., TC to RTD)
  • Perform HART sensor trim and output trim
  • Perform HART loop test
  • 3 year warranty

More About this Item

If you like the Fluke-740 series calibrators you will love these new calibrators With a user interface nearly identical to the popular 740 series calibrators and an improved display makes these new calibrators a winner for those used to using 740 series calibrators.

Improvements include a new brighter, bigger and easier to read display, HART connectability through the mA terminals, improved test lead set, Li-ion battery, improved RTD accuracy and more. And as an added bonus, the new 750 series DPCs include the innovative new C799 Field Softcase.

The 754 includes integrated HART communication capability and HART communication cable.

Available for sale only in the United States and Canada

Canadian Standards Association3 Year Warranty
Specifications
  • Thermocouple TypeJ, K, T, E, N, U, B, R, S, and C
  • Width (in)9 5/16
  • Height (in)2 3/8
  • Length (in)5 1/8
  • BatteriesInternal rechargeable battery
  • DescriptionDocumenting Process Calibrator with Hart capability
  • Warranty3 Years
Reviews
Q&A