Fluke 753 Documenting Process Calibrator

Representative image only.

Fluke 753 Documenting Process Calibrator

Fluke | Mfr: FLUKE-753| Item: 3000870

The newest multifunction calibrator from Fluke

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fluke 753 Documenting Process Calibrator
Fluke 753 Documenting Process Calibrator
3000870

Call For Price
+ + =
Total Price 760.99 ADD 3 ITEMS TO CART
Product Description

Includes

Three sets of stackable test leads, three sets of TP220 test probes with three sets of “extended tooth” alligator clips, two sets AC280 hook clips, BP7240 Li-ion battery pack, BC7240 battery charger, C799 field soft case, USB communication cable, getting

Key Features

  • Measure volts, mA, RTDs, thermocouples, frequency, and ohms to test sensors, transmitters and other instruments
  • Source/simulate volts, mA, thermocouples , RTDs, frequency, ohms, and pressure to calibrate transmitters
  • Power transmitters during test using loop supply with simultaneous mA measurement
  • Measure/source pressure using any of 29 Fluke pressure modules
  • Measure and source simultaneously with one compact, rugged, reliable tool
  • Create and run automated as-found/as-left procedures to satisfy quality programs or regulations Record and document results
  • Advanced features like autostep, custom units, user entered values during test, one-point and two-point switch testing, square root DP flow testing, programmable measurement delay and more
  • Control the temperature of selected Hart Scientific Dry Blocks
  • Handle fast pulsed RTD transmitters and PLCs in RTD source mode with 1 ms response time
  • English, French, German, Italian, and Spanish languages
  • Three-year warranty
  • 3 year warranty

More About this Item

If you like the Fluke-740 series calibrators you will love these new calibrators With a user interface nearly identical to the popular 740 series calibrators and an improved display makes these new calibrators a winner for those used to using 740 series calibrators.

Improvements include a new brighter, bigger and easier to read display, HART connectability through the mA terminals, improved test lead set, Li-ion battery, improved RTD accuracy and more. And as an added bonus, the new 750 series DPCs include the innovative new C799 Field Softcase.

The 753 Documenting Process Calibrator automates calibration procedures and captures your data. Use the PC interface for downloading procedures, lists, and instructions to the 753 and for uploading data for printing, archiving and analysis.

Available for sale only in the United States and Canada

Canadian Standards Association3 Year Warranty
Specifications
  • Thermocouple TypeJ, K, T, E, N, U, B, R, S, and C
  • Width (in)9 5/16
  • Height (in)2 3/8
  • Length (in)5 1/8
  • BatteriesInternal rechargeable battery
  • DescriptionDocumenting Process Calibrator
  • Warranty3 Years
Reviews
Q&A